
Tagging Gun Fasteners, Plastic, Natural, 5000 PK
Mfr # F3
Zoro # G116393802
product price: $6.55
/eaSold in multiples of 2 for $13.10
Key Features
Material
Plastic
Length
3 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
F3
Zoro #
G116393802
UPC #
-
Country of Origin
China
Dimensions
Length
3 in
Details
Material
Plastic
Item
Tagging Gun Fasteners
Color
Natural
Description
- 3" economy standard fasteners/barbs in natural
- To be used with standard tagging gun style Standard Tagging Gun (J11S)
- Quantity: 5000/carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.