Zoro Homepage

Tagging Gun Kit, Plastic, 5 in H x 5 in W, Red

  • Mfr # J11SKIT

  • Zoro # G616393784


product price: $32.39
/ea

Key Features

Width
5 in
Includes
Safety cap is included, along with NAHANCO brand F1 (1 inch) and F3 (3 inch) standard fasteners, and model 300R replacement needles
Material
Plastic
Height
5 in
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J11SKIT
Zoro #
G616393784
UPC #
-
Country of Origin
China

Dimensions

Width
5 in
Height
5 in

Details

Item
Tagging Gun Kit
Includes
Safety cap is included, along with NAHANCO brand F1 (1 inch) and F3 (3 inch) standard fasteners, and model 300R replacement needles
Material
Plastic
Color
Red

Description

  • Make tagging clothes easier by using the National® Standard Tagging Gun
  • Red plastic tag gun includes one steel needle
  • Includes one 4-pack of replacement needles
  • Includes one pack of natural 1" and 3" standard tagging barbs/fasteners
  • Lightweight, and easy to use for tagging items quickly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.