Zoro Homepage

Tagging Gun, Plastic, 5 in H x 5 in W, Red

  • Mfr # J11S

  • Zoro # G416393786


product price: $15.99
/ea

Key Features

Height
5 in
Color
Red
Includes
Safety cap
Width
5 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J11S
Zoro #
G416393786
UPC #
-
Country of Origin
China

Dimensions

Height
5 in
Width
5 in

Details

Color
Red
Item
Tagging Gun
Includes
Safety cap
Material
Plastic

Description

  • Standard tagging gun is great for use with wool, linen, cotton, denim, polyester and synthetic fabrics
  • Operates comfortably and smooth for less hand fatique and less jamming
  • Pro Tip: Not for use with delicate or fine fabrics
  • Safety cap is included and this gun works with NAHANCO brand F1, F2, F3 standard fasteners and 300R replacement needles
  • Retail or Home: Professional grade used by manufacturers and retailers, this tagging gun kit is a perfect choice for stores, boutiques, consignment and yard sales

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.