Tagging Needles, Metal, 0.87 in H x 1.34 in W, Chrome, 4 PK

  • Mfr # 300R

  • Zoro # G916393781


product price:  $9.95
/pk 4, $2.49/ea

Key Features

Width
1.34 in
Color
Chrome
Material
Metal
Height
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300R
Zoro #
G916393781
UPC #
-
Country of Origin
China

Dimensions

Width
1.34 in
Height
0.87 in

Details

Color
Chrome
Material
Metal
Item
Tagging Needles

Description

  • Replacement needles for Standard Tagging Gun
  • Sold in packs of four.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.