2-DIN 6.2-in full glass touch screen w/ Built-in Bluetooth 4 x 50 Watts Output w/Android iOS /Mirro

  • Mfr # NAM3510

  • Zoro # G816091732


product price: $299.95
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NAM3510
Zoro #
G816091732
UPC #
840735107793
Country of Origin
China

Description

NAM3510-A7 Auto Multimedia Receiver w/Bluetooh and Dual USBOperation votage: 14.4V 10.5-16V Product size: 178x100x128MM Panel Installation Size: 178x100mm: 170x96mm Net weight: 900gTFT screen item Size: 7-in Resolution: 800x480RGB Contrast ratio: 500 Brightness: 500nitBuletooth Communication system: BT 4.0 +EDR Frequency band: 2.4GHZ Max Range: 5mAudio Max Power: 4x50W Pre-output V : 4V/10K Ohms Pre-output impedance: Less than or equal to 600 Ohms Speakers impedance: 4-8 Ohms Video External Video Input system: NTSC/PAL/SECAM External Video Input: 1VP-P/75 OhmsVideo Format H264/MP4/AVI/MKV/FLVAudio Format MP3/APE/AAC/FLACUSB interface Dual USB : Readable/chargeable 5+/-0.25V/1A Radio FM Frequency : 87.5-108.0 MHZ AM Frequency: 522-1620 KHZ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.