2-DIN 6.2-in full glass touch screen with DVD player Built-in Bluetooth 4 x 50 Watts Output w/Andro

  • Mfr # NA3020

  • Zoro # G416449643


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NA3020
Zoro #
G416449643
UPC #
840735101982
Country of Origin
China

Description

2-DIN 6.2-in full glass capacitive screen with DVD player: Compatible with DVD/VCD/MP3/MP4/CD-R/CD-RW/DIVX: Built-in Bluetooth, support A2DP Bluetooth music: Touch screen with GUI Graphic User Interface : Support USB for music, image and video files: Built-in radio receiver, support RDS receiver: Built-in amplifier, maximum power 4x50W: Support certain Android phone Mirrorlink: Support 1080P video playback: With wireless remote control: Support rear MIC interface: Support 1A phone charging: Front-view camera input: Rear-view camera input: 4V FL/FR/RL/RR preoutput: 3V subwoofer output: Two video output: One A/V input: Resolution: 800x480: Operating Voltage: DC 10.8V-16V: Product size: 178*100*152mmScreen Size: 6.2-in* FM Frequency Range: 87.5-108.0 MHZ* Bluetooth Format: HFP/HSP/A2DP/AVRCP* Size WxHxD : 178x100x152mm* Net Weight: 1.92kgDisplayBrightness: 400cd/m2* Key Illumination Color: BlueAudioMax Power: 4x50W* RMS Power: 4x25W* EQ: 10 band* Preset EQ: Standard/Classic/Rock/Pop/Jazz/Electric/CustomNA3020: User

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.