Zoro Homepage

6.5-in 2-Way Speaker System w/ Silk Dome Tweeter & Grills & Injection Molded Polypropylene Cone

  • Mfr # NSECS1628

  • Zoro # G416066697


product price: $124.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSECS1628
Zoro #
G416066697
UPC #
840735106406
Country of Origin
China

Description

Speaker Type: 6.5-in 16.5cm 2-way. Mounting Depth: at 2.3-in58mm. N-Power: 40W. Peak Power: 260W. Sensitivity dB/W/m: 88+/-3dB. Frequency Response: 53-18.5kHz. Impedance: 4 Ohms . Voice Coil: ASV f25.5mm. Magnet Mass: 8.8Oz 250g. Net Weight: Approx. 1.4kg. Composite Polypropylene Cone: Our treated composite polypropylene cone is extremely rigid but still lightweight. allowing it to reproduce even deeper and more powerful bass notes.: Silk Dome Tweeter: Our silk dome tweeter has been engineered to be lighter. enhancing sound reproduction efficiency while maintaining the same volume level as well as to ensure the smoothest highs. : Durable Rubber Surround: Rubber surround for flexibility and durability in extreme conditions within your vehicle WHAT'S IN THE BOX Woofer x 2pcs. Frame x 2pcs. Tweeter x 2pcs. Angle Adapter x 2pcs. 5m Crossover Cable x 1pc. -4x25mm Screw x 8pcs. Gaskets x 8pcs. -4x8mm Screw x 2pcs. Mounting Template x 1pc. Self-adhesive EVA x 2pcs. User Manual x 1pc.:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.