Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Band 1 Din Space Car Audio Stereo Equalizer w/Sub Out plus Four Channel Control

  • Mfr # EQZ1825

  • Zoro # G816091787


product price: $65.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EQZ1825
Zoro #
G816091787
UPC #
840735108257
Country of Origin
China

Description

Boasts rear illuminated dials w/Light Switch Available high level inputs instead of RCA Master Volume Control Subwoofer Volume Control Hi Input Auto Power Control Accepts alternative inputs via the AUX input Includes AUX Gain Control w/Control Switch Low-pass Frequency Switch 60 Hz or 90 Hz Fader Control Gain controls center frequencies: 50Hz, 125Hz, 315Hz, 750Hz, 2.2kHz, 6kHz, 16kHz: Boost/cut: +12dB/-12dB: S/N ratio: 100dB: Frequency response: 10Hz-30kHz -1dB : Maximum output voltage: 7V: T.H.D: 0.01%: Input: sensitivity: 2.5V: Input impedance: 20k Ohms: output impedance: 2k Ohms: Separation: -50dB: Operating voltage: 11V-15V DC: Fuse Size: 1A x1: Net Weight: approx. 0.56kg: Dimensions LxHxW : 182x107x28mm:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.