Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Neodymium Tweeter System Pair 4-Ohms

  • Mfr # SPT13

  • Zoro # G716091733


product price: $46.29
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPT13
Zoro #
G716091733
UPC #
840735100602
Country of Origin
China

Description

The Nakamichi SP-T13 13mm KSV tweeter is our entry level tweeter setup to easily add more highs to your existing car audo system. Comes with options for flush. surface. or angle mounting to get the right sound stage for your vehicle. Features a separate crossover box. N-Power: 10W: Impedance: 4 Ohms : Sensitivity dB/W/m: 90dB+/-3dB: Frequency Response: 3000Hz - 25kHz: Voice Coil: -13 mm KSV: Magnet Type: Neodymium: Net Weight: Approx. 0.12kg What's in the Box: SP-T13 x 2 pcs. Crossover x 2 pcs. Screw -4 x 20mm x 4 pcs: Speed nut x 4 pcs. Angle adapter x 2 pcs. Circular double side tape x 2 pcs. Square double side tape for the network x 2 pcs. SP-T13: User Manual

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.