Art 20P Aerosol Resistant Tips, 0-20ul Volume Range, 96 per Rack, 960 per Case, 960PK

  • Mfr # 141040

  • Zoro # G916554915


product price: $333.99
/pk 960, $0.35/ea
Free Shipping & Returns

Key Features

Capacity
0 - 20 UL
Material
Polypropylene
Application
Aerosol Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141040
Zoro #
G916554915
UPC #
-
Country of Origin
Unknown

Details

Item
Art 20P Aerosol Resistant Tips, 0-20ul Volume Range, 96 per Rack, 960 per Case
Capacity
0 - 20 UL
Material
Polypropylene
Application
Aerosol Resistance

Description

ART tips are made of polypropylene and are pre-sterilized in convenient racks. ART tips are not autoclavable.The PCR process is covered by patents owned by Hoffman-LaRoche. Purchases of these products does not include a license to do PCR.Positive sealing barrierPrevent pipettor contaminationIdeal for DNA amplification RNase, DNase, pyrogen free ART is a registered trademark of Molecular Bio-Products, Inc. U.S. Patent No. 5,156,811Fits the following Pipettors: EDP-Series 25: 0.5-10ul Eppendorf 4810 Series: 2-20ul Pipetman P-20: 2-20ul Socorex: 2-20ulShipping Weight: 2.5 lbsShipping Dimensions: 12.00 x 5.00 x 4.00Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.