Zoro Homepage

Disposable Plastic Transfer Pipettes, General Purpose Large Bulb, 8.0ml Capacity, 400PK

  • Mfr # 147504

  • Zoro # G016487649


product price: $64.65
/pk 400, $0.16/ea

Key Features

Capacity
8.0 ML, Gen. Purp, Lg Bulb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147504
Zoro #
G016487649
UPC #
-
Country of Origin
Unknown

Details

Item
Disposable Plastic Transfer Pipettes, General Purpose Large Bulb, 8.0ml Capacity, 400 per Package
Capacity
8.0 ML, Gen. Purp, Lg Bulb

Description

Plastic transfer pipettes are molded into one-piece units from low density polyethylene. They eliminate cross-contamination encountered with rubber bulbs and reduce exposure when working with hazardous or infectious samples. Ideal for all laboratory procedures that require fast and safe transferring of liquids. Pipettes can also be used as freeze vials or as storage and transport containers by merely heat sealing the tips closed after filling. They can be sterilized if required by gas or radiation. Pipettes are supplied non-sterile. Large capacity. Fits small standard 10mm test tubes. Ideal for large volume transfers.Withstand -196C can be frozen in liquid nitrogenHeat SealableNon-SterileDiameter: 0.25Shipping Weight: 2 lbsShipping Dimensions: 10.25 x 8.38 x 6.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.