Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheer Lock Ultra-Clear Locking Micro Tubes, 0.6ml Natural, 1000 per Package, 1000PK

  • Mfr # 145483

  • Zoro # G316556328


product price: $98.29
/pk 1000, $0.10/ea
Free Shipping & Returns

Key Features

Includes
Tube With Locking Cap
Type
Micro-Tubes
Color
Natural
Material
Ultra-Sheer Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145483
Zoro #
G316556328
UPC #
-
Country of Origin
Unknown

Details

Includes
Tube With Locking Cap
Type
Micro-Tubes
Color
Natural
Item
Sheer Lock Ultra-Clear Locking Micro Tubes, 0.6ml Natural, 1000 per Package
Material
Ultra-Sheer Polypropylene
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
0.6 ML

Description

Sheer-Lock micro-tubes offer the security of screw cap tubes at a fraction of the price. Sheer-Locktubes feature a patent pending lock that snaps easily into place with a one hand operation. Lid has a large, rounded design that closes easily and securely without excessive thumb pressure. Additional features include pierceable lid, graduated markings, and frosted writing surfaces. Sheer-Lock micro-tubes are constructed of ultra sheer polypropylene and are autoclavable.Shipping Weight: 2 lbsShipping Dimensions: 12.00 x 12.00 x 3.00Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.