Sheer Lock Ultra-Clear Locking Micro Tubes, 1.5ml Natural, 500 per Package, 500PK
Mfr # 145485
Zoro # G216556350
product price: $50.49
/pk 500, $0.10/eaKey Features
Includes
Tube With Locking Cap
Material
Ultra-Sheer Polypropylene
Type
Micro-Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145485
Zoro #
G216556350
UPC #
-
Country of Origin
Unknown
Details
Includes
Tube With Locking Cap
Material
Ultra-Sheer Polypropylene
Type
Micro-Tubes
For Use With
Research or further manufacturing use only, not for food or drug use.
Capacity
1.5 ML
Color
Natural
Item
Sheer Lock Ultra-Clear Locking Micro Tubes, 1.5ml Natural, 500 per Package
Description
Sheer-Lock micro-tubes offer the security of screw cap tubes at a fraction of the price. Sheer-Locktubes feature a patent pending lock that snaps easily into place with a one hand operation. Lid has a large, rounded design that closes easily and securely without excessive thumb pressure. Additional features include pierceable lid, graduated markings, and frosted writing surfaces. Sheer-Lock micro-tubes are constructed of ultra sheer polypropylene and are autoclavable.Shipping Weight: 2 lbsShipping Dimensions: 12.00 x 12.00 x 3.50Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.