Zoro Homepage

Small Volume Transfer Pipettes, 500 per Package, 500PK

  • Mfr # 147503

  • Zoro # G116522431


product price: $68.69
/pk 500, $0.14/ea

Key Features

Length
116 mm
Capacity
1.5 ML
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147503
Zoro #
G116522431
UPC #
-
Country of Origin
Unknown

Dimensions

Length
116 mm

Details

Capacity
1.5 ML
Item
Small Volume Transfer Pipettes, 500 per Package

Description

Capacity:1.5' mLDrops/mL: 21 Bulb draw: 0.9 mL Total length: 116 mm 4.6Stem diameter: 3.2 mm 0.13 Tip diameter: 3.2 mm 0.13Graduated up to: 0.3 mL Graduation increments: 0.1 mLShipping Weight: 1 lbsShipping Dimensions: 10.25 x 4.25 x 6.25Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.