Zoro Homepage

Versi-Dry Super Lab Soaker, Blue, 18x20, 50/BX

  • Mfr # 248892

  • Zoro # G105299238


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Length
2 in
Width
20.5 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
248892
Zoro #
G105299238
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Width
20.5 in
Height
19 in

Description

Versi-Dry Lab Soakers offer the best value and protection for covering all work surfaces. Absorb spills quickly and provides a soft thick cushion for fragile items. Super absorbent Versi-Dry absorbs up to 1050 ml/m2.Features a highly durable blue top layer that remains intact even when wet. Mats have a skid resistant polyethylene backing.
Super Absorbant Absorbs up to 1050 ml/m2Shipping Weight: 4.06 lbs
Shipping Dimensions: 20.50 x 19.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.