Zoro Homepage

Beaker, 3 L

  • Mfr # 1220-2500

  • Zoro # G6162914


product price: $96.99
/ea
Free Shipping & Returns

Key Features

Autoclavable
No
Special Features
Chemical-Resistant, Extra-Heavy Wall, Not for use On Hotplates
Glassware Class
Not Rated
Includes
Handle
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1220-2500
Zoro #
G6162914
UPC #
-
Country of Origin
United States

Details

Item
Beaker
Autoclavable
No
Special Features
Chemical-Resistant, Extra-Heavy Wall, Not for use On Hotplates
Glassware Class
Not Rated
Includes
Handle
Sterile/Non-Sterile
Non-Sterile
Graduation Style
Printed
Includes Graduations
Yes
Capacity - English
96 fl oz
Disposable/Reusable
Reusable
Clarity
Opaque
Capacity - Metric
3 L
Minimum Graduation - Metric
200 mL
Maximum Graduation - Metric
3,000 mL
Body Color
Clear
Body Material
HDPE
Basic Material
Plastic
Product Type
Beaker

Description

Beaker, Capacity - Metric 3 L, Capacity - English 96 fl oz, Product Type Beaker, Beaker Type Not Applicable, Outside Diameter - Metric Not Applicable, Overall Height - Metric Not Applicable, Body Material HDPE, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric Not Applicable, Autoclavable No, USP Specification Not Applicable, Clarity Opaque, Basic Material Plastic, Special Features Chemical-Resistant, Extra-Heavy Wall, Not for use On Hotplates

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.