Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, PK36

  • Mfr # 1201-0250

  • Zoro # G622838941


product price: $390.99
/pk 36, $10.86/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-0250
Zoro #
G622838941
UPC #
-
Country of Origin
Mexico

Description

Beaker, Capacity - Metric 250 mL, Product Type Beaker, Beaker Type Low Form, Body Material Polypropylene, Includes Graduations Yes, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Autoclavable, Graduated, Disposable/Reusable Reusable, Graduation Style Printed, Standards ISO/DIN 7056, Package Quantity 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.