Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, PK4

  • Mfr # 1203-2000

  • Zoro # G322838838


product price: $290.99
/pk 4, $72.75/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1203-2000
Zoro #
G322838838
UPC #
-
Country of Origin
Mexico

Description

Beaker, Capacity - Metric 2,000 mL, Product Type Beaker, Beaker Type Low Form, Body Material Polymethylpentene, Includes Graduations Yes, Autoclavable Yes, Basic Material Plastic, Special Features Autoclavable, Graduated, Transparent, Graduation Style Printed, Standards ISO/DIN 7056, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.