Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Beaker, PK6

  • Mfr # 1201-2000

  • Zoro # G822838932


product price: $335.99
/pk 6, $56.00/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201-2000
Zoro #
G822838932
UPC #
-
Country of Origin
Mexico

Description

Beaker, Capacity - Metric 2,000 mL, Product Type Beaker, Beaker Type Low Form, Body Material Polypropylene, Includes Graduations Yes, Autoclavable Yes, Clarity Translucent, Basic Material Plastic, Special Features Autoclavable, Graduated, Disposable/Reusable Reusable, Graduation Style Printed, Standards ISO/DIN 7056, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.