Beaker, PK6
Mfr # 1220-2500
Zoro # G222838853
product price: $570.99
/pk 6, $95.17/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1220-2500
Zoro #
G222838853
UPC #
-
Country of Origin
United States
Description
Beaker, Capacity - Metric 3,000 mL, Capacity - English 96 fl oz, Product Type Beaker, Body Material HDPE, Includes Graduations Yes, Graduation Increments - Metric 100 mL, Autoclavable No, Clarity Translucent, Basic Material Plastic, Special Features Graduated, Handle, Disposable/Reusable Reusable, Maximum Graduation - Metric 3,000 mL, Minimum Graduation - Metric 200 mL, Includes Handle, Graduation Style Molded, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.