Boston Round Narrow-Mouth Opaque Amb HDPE Bottles, 20mm PP Closure:, PK1000

  • Mfr # 312004-0002

  • Zoro # G1349819


product price:  $2,566.99
/pk 1000, $2.57/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312004-0002
Zoro #
G1349819
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
20 mm
Overall Height - Metric
85 mm
Body Diameter - Metric
37 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
14 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Leakproof When Used with Nalgene Closures
Capacity - Metric
60 mL
Closure Included
Yes
Bottle Type
Storage
Body Material
HDPE
Graduated
No
Body Color
Amber
Basic Material
Plastic
USP Specification
Type VI
Capacity - English
2 fl oz
Closure Liner Material
Unlined
Closure Color
Amber
Numbers of Bottles Included
1,000

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 37 mm, Bottle Type Storage, Capacity - Metric 60 mL, Capacity - English 2 fl oz, Overall Height - Metric 85 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 20 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.