Boston Round Narrow-Mouth Opaque Amb HDPE Bottles, 24mm PP Closure:, PK500

  • Mfr # 312004-0004

  • Zoro # G1347466


product price:  $1,915.99
/pk 500, $3.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
312004-0004
Zoro #
G1347466
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
24 mm
Neck Inside Diameter - Metric
18 mm
Overall Height - Metric
101 mm
Body Diameter - Metric
50 mm
Mouth Size
Narrow

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
USP Specification
Type VI
Body Material
HDPE
Capacity - Metric
125 mL
Numbers of Bottles Included
500
Capacity - English
4 fl oz
Closure Liner Material
Unlined
Bottle Type
Storage
Closure Included
Yes
Closure Color
Amber
Body Color
Amber
Graduated
No
Basic Material
Plastic

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 50 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 101 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24 mm, Closure Color Amber, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.