Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 60 mm H, Natural, 34 mm Dia, PK1000

  • Mfr # PLA-03167

  • Zoro # G0213729


product price: $1,073.99
/pk 1000, $1.07/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Basic Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03167
Zoro #
G0213729
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28-415 mm
Labware Screw Closure Size
28-415 mm
Overall Height - Metric
60 mm
Mouth Size
Wide
Minimum Screw Closure Size
28 mm
Body Diameter - Metric
34 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Basic Material
Plastic
Labware Closure Liner Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Labware Body Material
HDPE
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Body Color
Natural
Labware Closure Type
Screw On
Labware Clarity
Opaque
Labware Capacity - Metric
30 mL
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Closure Liner Design
Molded-In Seal Ring
Labware Capacity - English
1 oz
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Glassware Class
Not Rated
Pre-Cleaned
None
Labware Closure Color
Natural
Body Material
HDPE
Closure Liner Design
Molded-In Seal Ring
Capacity - Metric
30 mL
Bottle Type
Sampling
Graduated
No
Clarity
Translucent
Nominal Capacity - Metric
30 mL
Closure Liner Material
Unlined
Basic Material
Plastic
Nominal Capacity - English
1 oz
Closure Included
Yes
Capacity - English
1 fl oz
Body Color
Natural
Numbers of Bottles Included
1,000
Closure Color
Natural
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 34 mm, Bottle Type Sampling, Capacity - Metric 30 mL, Capacity - English 1 fl oz, Overall Height - Metric 60 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.