Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 102 mm H, Amber, PK500

  • Mfr # 312009-0004

  • Zoro # G6078668


product price: $1,894.99
/pk 500, $3.79/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile
Special Features
Excellent Chemical Resistance to most Acids, Bases and Alcohols, Leakproof When Used with Nalgene Closures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312009-0004
Zoro #
G6078668
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
28 mm
Mouth Size
Wide
Overall Height - Metric
102 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
21 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Sterile/Non-Sterile
Non-Sterile
Special Features
Excellent Chemical Resistance to most Acids, Bases and Alcohols, Leakproof When Used with Nalgene Closures
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
USP Specification
Type VI
Closure Liner Material
Unlined
Body Material
HDPE
Graduated
No
Basic Material
Plastic
Capacity - Metric
125 mL
Numbers of Bottles Included
500
Closure Type
Screw On
Bottle Type
Storage
Closure Included
Yes
Body Color
Amber
Capacity - English
4 fl oz
Closure Color
Amber

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 102 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.