Zoro Homepage

Bottle, 109 mm H, Natural, PK12

  • Mfr # 2018-0125

  • Zoro # G3251273


product price: $41.29
/pk 12, $3.44/ea

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
FDA CFR 21
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018-0125
Zoro #
G3251273
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38-430 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
28 mm
Minimum Screw Closure Size
38 mm
Overall Height - Metric
109 mm
Overall Width - Metric
53.85 mm
Body Diameter - Metric
68 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 109 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.