Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 110 mm H, Natural, PK250

  • Mfr # 312018-0125

  • Zoro # G3905454


product price: $645.99
/pk 250, $2.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312018-0125
Zoro #
G3905454
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38-430 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Overall Height - Metric
110 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Closures Feature Space-Saving Designs and Drip-Proof Necks for Convenient Dispensing
Sterile/Non-Sterile
Non-Sterile
Body Material
HDPE
Numbers of Bottles Included
250
Capacity - Metric
125 mL
Bottle Type
Storage
USP Specification
Type VI
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Color
Natural
Clarity
Transparent
Closure Type
Screw On
Body Color
Natural
Graduated
Yes
Closure Included
Yes
Capacity - English
4 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 125 mL, Capacity - English 4 fl oz, Overall Height - Metric 110 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.