Zoro Homepage

Bottle, 116 mm H, Natural, PK12

  • Mfr # 2110-0008

  • Zoro # G6163045


product price: $90.99
/pk 12, $7.58/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof When Used with Nalgene Closures, Manufactured from Non-Toxic Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110-0008
Zoro #
G6163045
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
33 mm
Overall Width - Metric
61.98 mm
Mouth Size
Wide
Overall Height - Metric
116 mm

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 116 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.