Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 116 mm H, Natural, PK250

  • Mfr # 312110-0008

  • Zoro # G3712415


product price: $1,456.99
/pk 250, $5.83/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312110-0008
Zoro #
G3712415
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
43 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
33 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
116 mm
Overall Width - Metric
61.98 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Special Features
Leakproof, Linerless Polypropylene Caps
Pre-Cleaned
None
Body Material
PPCO
Clarity
Transparent
Body Color
Natural
Closure Liner Material
Unlined
Capacity - English
8 fl oz
Closure Color
Natural
USP Specification
Type VI
Capacity - Metric
250 mL
Closure Included
Yes
Basic Material
Plastic
Numbers of Bottles Included
250
Bottle Type
Storage
Graduated
No
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 116 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 43 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.