Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 117 mm H, Amber, PK12

  • Mfr # 2009-0008

  • Zoro # G3916471


product price: $86.49
/pk 12, $7.21/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Screw Closure Size
38 mm
Standards
Meets U.S. Pharmacopeia XXIII
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-0008
Zoro #
G3916471
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38 mm
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
28 mm
Overall Height - Metric
117 mm
Mouth Size
Wide
Overall Width - Metric
51 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Standards
Meets U.S. Pharmacopeia XXIII
Sterile/Non-Sterile
Non-Sterile
Special Features
Linerless Caps Provide Leakproof Protection without the use of a Liner that can Wrinkle, Cause Leaks or Contaminate your Reagents
Pre-Cleaned
None
Capacity - English
8 fl oz
Body Material
HDPE
Bottle Type
Sampling/Storage
Numbers of Bottles Included
72
Body Color
Amber
Capacity - Metric
250 mL
Basic Material
Plastic
Closure Liner Material
Unlined
Closure Included
Yes
Closure Color
Amber
Closure Type
Screw On
Graduated
No

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Sampling/Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.