Zoro Homepage

Bottle, 117 mm H, Natural, PK250

  • Mfr # 312007-0008

  • Zoro # G6125784


product price: $924.99
/pk 250, $3.70/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Screw Closure Size
38 mm
Special Features
Leakproof When Used with Nalgene Closures, Resistant to Splitting or Puncturing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312007-0008
Zoro #
G6125784
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
28 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
117 mm
Overall Width - Metric
76.2 mm

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Packaging, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 117 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.