Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 146 mm H, Natural, PK12

  • Mfr # 2016-0250

  • Zoro # G6975990


product price: $82.39
/pk 12, $6.87/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
FDA CFR 21
Screw Closure Size
38-430 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2016-0250
Zoro #
G6975990
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
28 mm
Overall Width - Metric
61.21 mm
Overall Height - Metric
146 mm
Mouth Size
Narrow
Body Diameter - Metric
68 mm
Minimum Screw Closure Size
38 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Standards
FDA CFR 21
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
USP Specification
Type VI
Clarity
Transparent
Closure Included
Yes
Capacity - Metric
250 mL
Body Color
Natural
Basic Material
Plastic
Numbers of Bottles Included
72
Closure Type
Screw On
Graduated
Yes
Closure Liner Material
Unlined
Closure Color
Natural
Body Material
PPCO
Capacity - English
8 fl oz
Bottle Type
Storage

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.