Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 146 mm H, Natural, PK250

  • Mfr # 312018-0250

  • Zoro # G3904300


product price: $997.99
/pk 250, $3.99/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312018-0250
Zoro #
G3904300
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
38-430 mm
Mouth Size
Narrow
Neck Inside Diameter - Metric
28 mm
Minimum Screw Closure Size
38 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
146 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Square
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Special Features
Closures Feature Space-Saving Designs and Drip-Proof Necks for Convenient Dispensing
Pre-Cleaned
None
Closure Liner Material
Unlined
Closure Type
Screw On
Closure Included
Yes
Numbers of Bottles Included
250
USP Specification
Type VI
Capacity - English
8 fl oz
Graduated
Yes
Bottle Type
Storage
Body Material
HDPE
Closure Color
Natural
Capacity - Metric
250 mL
Basic Material
Plastic
Body Color
Natural
Clarity
Transparent

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 146 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.