Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 168 mm H, Natural, 73 mm Dia, PK125

  • Mfr # PLA-03156

  • Zoro # G0214176


product price: $302.99
/pk 125, $2.42/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03156
Zoro #
G0214176
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
28-415 mm
Screw Closure Size
28-415 mm
Mouth Size
Narrow
Overall Height - Metric
168 mm
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
28 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
Pre-Cleaned
None
Labware Capacity - English
16 oz
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Clarity
Opaque
Labware Capacity - Metric
480 mL
Labware Closure Material
Polypropylene
Labware Body Material
HDPE
Bottle/Jar Shape
Round
Labware Basic Material
Plastic
Labware Body Color
Natural
Labware Closure Liner Design
Molded-In Seal Ring
Includes Closure
Yes
Labware Closure Type
Screw On
Glassware Class
Not Rated
Labware Closure Color
Natural
Labware Closure Liner Material
Polypropylene
Numbers of Bottles Included
125
Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - English
16 oz
Capacity - English
16 fl oz
Closure Included
Yes
Closure Type
Screw On
Closure Color
Natural
Nominal Capacity - Metric
480 mL
Clarity
Translucent
Basic Material
Plastic
Body Color
Natural
Closure Liner Material
Unlined
Body Material
HDPE
Capacity - Metric
480 mL
Graduated
No
Bottle Type
Sampling

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 168 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 28-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.