Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 164 mm H, Natural, 73 mm Dia, PK125

  • Mfr # PLA-03175

  • Zoro # G0213869


product price: $382.99
/pk 125, $3.06/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Screw Closure Size
53-415 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03175
Zoro #
G0213869
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
53-415 mm
Screw Closure Size
53-415 mm
Overall Height - Metric
164 mm
Body Diameter - Metric
73 mm
Minimum Screw Closure Size
53 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Capacity - English
16 oz
Labware Closure Material
Polypropylene
Labware Closure Liner Material
Polypropylene
Includes Closure
Yes
Glassware Class
Not Rated
Labware Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Labware Closure Type
Screw On
Pre-Cleaned
None
Bottle/Jar Shape
Round
Labware Closure Color
Natural
Labware Basic Material
Plastic
Bottle/Jar Type
Sampling
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Capacity - Metric
480 mL
Labware Clarity
Opaque
Labware Body Material
HDPE
Labware Closure Liner Design
Molded-In Seal Ring
Nominal Capacity - Metric
480 mL
Clarity
Translucent
Body Material
HDPE
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Closure Included
Yes
Nominal Capacity - English
16 oz
Closure Color
Natural
Numbers of Bottles Included
125
Capacity - Metric
480 mL
Body Color
Natural
Capacity - English
16 fl oz
Graduated
No
Closure Liner Material
Unlined
Bottle Type
Sampling
Closure Type
Screw On

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 73 mm, Bottle Type Sampling, Capacity - Metric 480 mL, Capacity - English 16 fl oz, Overall Height - Metric 164 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.