Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 16 oz. Capacity, PK48

  • Zoro #: G0214158
  • Mfr #: PLA-03157
$129.08 ($2.69/unit)
  • Includes Closure: Yes
  • Labware Body Material: HDPE
  • Pre-Cleaned: None
See full product details
This item ships free.

Nalgene #PLA-03157 Specifications

  • Zoro #: G0214158
  • Mfr #: PLA-03157
Includes Closure: Yes Labware Body Material: HDPE
Pre-Cleaned: None Labware Screw Closure Size: 28-415mm
Glassware Class: Not Rated Labware Capacity - Metric: 480 mL
Bottle/Jar Shape: Round Mouth: Narrow
Labware Closure Color: Natural Autoclavable: No
Labware Basic Material: Plastic Labware Closure Liner Material: Polypropylene
Sterile/Non-Sterile: Non-Sterile Labware Closure Material: Polypropylene
Labware Clarity: Opaque Labware Closure Type: Screw On
Labware Closure Liner Design: Molded-In Seal Ring Bottle/Jar Type: Sampling
Labware Capacity - English: 16 oz Item: Bottle
Labware Body Color: Natural Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 16 oz, 480 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 28-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 48

Reviews of Nalgene #PLA-03157