Zoro Homepage

Bottle, 176 mm H, 75 mm Dia, PK6

  • Mfr # 2115-0500

  • Zoro # G3283595


product price: $132.99
/pk 6, $22.17/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Screw Closure Size
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-0500
Zoro #
G3283595
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
70 mm
Mouth Size
Wide
Overall Height - Metric
176 mm
Body Diameter - Metric
75 mm
Neck Inside Diameter - Metric
61 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Special Features
Manufactured from Non-Toxic Materials
Clarity
Transparent
Numbers of Bottles Included
24
Closure Type
Screw On
Closure Color
White
Closure Included
Yes
Graduated
No
Basic Material
Plastic
Bottle Type
Sampling
Capacity - English
16.9 fl oz
Capacity - Metric
500 mL
Body Material
PPCO
Closure Liner Material
Unlined

Description

Bottle, Body Material PPCO, Body Diameter - Metric 75 mm, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 176 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.