Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 180 mm H, Amber, PK50

  • Mfr # 312009-0032

  • Zoro # G3715854


product price: $845.99
/pk 50, $16.92/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
312009-0032
Zoro #
G3715854
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
53 mm
Overall Height - Metric
180 mm
Neck Inside Diameter - Metric
44 mm
Body Diameter - Metric
68 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Sterile/Non-Sterile
Non-Sterile
Special Features
Excellent Chemical Resistance to most Acids, Bases and Alcohols, Leakproof When Used with Nalgene Closures
Basic Material
Plastic
Closure Type
Screw On
Closure Color
Amber
Body Material
HDPE
Graduated
No
Body Color
Amber
Numbers of Bottles Included
50
Bottle Type
Storage
Capacity - Metric
1 L
USP Specification
Type VI
Closure Liner Material
Unlined
Capacity - English
32 fl oz
Closure Included
Yes

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 180 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 53 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.