Zoro Homepage

Bottle, 181 mm H, Natural, PK6

  • Mfr # 2110-0032

  • Zoro # G6144553


product price: $95.29
/pk 6, $15.88/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2110-0032
Zoro #
G6144553
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
63 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
53 mm
Overall Height - Metric
181 mm
Overall Width - Metric
94.49 mm

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Sampling, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 181 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.