Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 2 oz. Capacity, PK1000

  • Zoro #: G0214228
  • Mfr #: PLA-03150
$808.03 ($0.81/unit)
  • Labware Basic Material: Plastic
  • Labware Capacity - English: 2 oz
  • Labware Closure Material: Polypropylene
See full product details
This item ships free.

Nalgene #PLA-03150 Specifications

  • Zoro #: G0214228
  • Mfr #: PLA-03150
Labware Basic Material: Plastic Labware Capacity - English: 2 oz
Labware Closure Material: Polypropylene Labware Closure Color: Natural
Labware Capacity - Metric: 60 mL Labware Screw Closure Size: 20-415mm
Bottle/Jar Shape: Round Labware Clarity: Opaque
Bottle/Jar Type: Sampling Labware Closure Liner Material: Polypropylene
Labware Body Color: Natural Glassware Class: Not Rated
Labware Body Material: HDPE Labware Closure Liner Design: Molded-In Seal Ring
Pre-Cleaned: None Sterile/Non-Sterile: Non-Sterile
Labware Closure Type: Screw On Mouth: Narrow
Includes Closure: Yes Item: Bottle
Autoclavable: No Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 2 oz, 60 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 20-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 1000

Reviews of Nalgene #PLA-03150