Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. Please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 2 oz. Capacity, PK72

  • Zoro #: G0213984
  • Mfr #: PLA-03170
$88.91 ($1.23/unit)
  • Labware Closure Material: Polypropylene
  • Labware Capacity - English: 2 oz
  • Autoclavable: No
See full product details
This item ships free.

Nalgene #PLA-03170 Specifications

  • Zoro #: G0213984
  • Mfr #: PLA-03170
Labware Closure Material: Polypropylene Labware Capacity - English: 2 oz
Autoclavable: No Includes Closure: Yes
Labware Closure Type: Screw On Mouth: Wide
Pre-Cleaned: None Labware Basic Material: Plastic
Labware Closure Liner Material: Polypropylene Labware Capacity - Metric: 60 mL
Labware Screw Closure Size: 28-415mm Bottle/Jar Shape: Round
Item: Bottle Labware Closure Liner Design: Molded-In Seal Ring
Labware Clarity: Opaque Sterile/Non-Sterile: Non-Sterile
Bottle/Jar Type: Sampling Glassware Class: Not Rated
Labware Body Color: Natural Labware Body Material: HDPE
Labware Closure Color: Natural Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 2 oz, 60 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 28-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 72

Reviews of Nalgene #PLA-03170