Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 242 mm H, Amber, PK4

  • Mfr # 2009-0064

  • Zoro # G3906924


product price: $141.99
/pk 4, $35.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Pre-Cleaned
None
Standards
Meets U.S. Pharmacopeia XXIII
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2009-0064
Zoro #
G3906924
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
63 mm
Neck Inside Diameter - Metric
51 mm
Overall Width - Metric
84 mm
Body Diameter - Metric
68 mm
Overall Height - Metric
242 mm
Mouth Size
Wide

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Shape
Rectangular
Pre-Cleaned
None
Standards
Meets U.S. Pharmacopeia XXIII
Sterile/Non-Sterile
Non-Sterile
Special Features
Linerless Caps Provide Leakproof Protection without the use of a Liner that can Wrinkle, Cause Leaks or Contaminate your Reagents
Closure Color
Amber
Basic Material
Plastic
Closure Type
Screw On
Closure Liner Material
Unlined
Capacity - English
64 fl oz
Numbers of Bottles Included
12
Graduated
No
Capacity - Metric
2 L
Body Color
Amber
Closure Included
Yes
Body Material
HDPE
Bottle Type
Sampling/Storage

Description

Bottle, Body Color Amber, Body Material HDPE, Body Diameter - Metric 68 mm, Bottle Type Sampling/Storage, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 242 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63 mm, Closure Color Amber, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.