Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 244 mm H, 121 mm Dia, PK4

  • Mfr # 2115-2000

  • Zoro # G3284505


product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Screw Closure Size
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-2000
Zoro #
G3284505
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
70 mm
Overall Height - Metric
244 mm
Mouth Size
Wide
Neck Inside Diameter - Metric
61 mm
Body Diameter - Metric
121 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Sterile/Non-Sterile
Non-Sterile
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
Closure Type
Screw On
Numbers of Bottles Included
12
Graduated
No
Body Material
PPCO
Bottle Type
Sampling
Capacity - English
64 fl oz
Closure Included
Yes
Capacity - Metric
2 L
Closure Liner Material
Unlined
Basic Material
Plastic
Clarity
Transparent
Closure Color
White

Description

Bottle, Body Material PPCO, Body Diameter - Metric 121 mm, Bottle Type Sampling, Capacity - Metric 2 L, Capacity - English 64 fl oz, Overall Height - Metric 244 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.