Zoro Homepage

Bottle, 246 mm H, 156 mm Dia, PK6

  • Mfr # 2115-3000

  • Zoro # G3283726


product price: $242.99
/pk 6, $40.50/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Screw Closure Size
70 mm
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115-3000
Zoro #
G3283726
UPC #
-
Country of Origin
China

Dimensions

Screw Closure Size
70 mm
Overall Height - Metric
246 mm
Neck Inside Diameter - Metric
61 mm
Mouth Size
Wide
Body Diameter - Metric
156 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Special Features
Manufactured from Non-Toxic Materials
Pre-Cleaned
None
Sterile/Non-Sterile
Non-Sterile
Numbers of Bottles Included
6
Body Material
PPCO
Basic Material
Plastic
Bottle Type
Sampling
Capacity - Metric
3 L
Closure Included
Yes
Closure Color
White
Capacity - English
96 fl oz
Clarity
Transparent
Graduated
No
Closure Liner Material
Unlined
Closure Type
Screw On

Description

Bottle, Body Material PPCO, Body Diameter - Metric 156 mm, Bottle Type Sampling, Capacity - Metric 3 L, Capacity - English 96 fl oz, Overall Height - Metric 246 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 70 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.