Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 282 mm H, Natural, PK6

  • Mfr # 2122-0010

  • Zoro # G3709956


product price: $285.99
/pk 6, $47.67/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2122-0010
Zoro #
G3709956
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
100 mm
Overall Width - Metric
143.76 mm
Mouth Size
Wide
Body Diameter - Metric
68 mm
Neck Inside Diameter - Metric
89 mm
Overall Height - Metric
282 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Square
Pre-Cleaned
None
Special Features
Manufactured from Non-Toxic Materials
Sterile/Non-Sterile
Non-Sterile
Standards
FDA CFR 21
Closure Color
White
Graduated
No
Closure Type
Screw On
Closure Liner Material
Unlined
Closure Included
Yes
Body Material
PPCO
USP Specification
Type VI
Capacity - Metric
4 L
Body Color
Natural
Basic Material
Plastic
Bottle Type
Storage
Numbers of Bottles Included
6
Clarity
Transparent
Capacity - English
1 gal

Description

Bottle, Body Color Natural, Body Material PPCO, Body Diameter - Metric 68 mm, Bottle Type Storage, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 282 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 100 mm, Closure Color White, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.