Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 32 oz. Capacity, PK24

  • Zoro #: G0213607
  • Mfr #: PLA-03159
$105.26 ($4.39/unit)
  • Labware Basic Material: Plastic
  • Labware Capacity - Metric: 960 mL
  • Labware Closure Type: Screw On
See full product details
This item ships free.

Nalgene #PLA-03159 Specifications

  • Zoro #: G0213607
  • Mfr #: PLA-03159
Labware Basic Material: Plastic Labware Capacity - Metric: 960 mL
Labware Closure Type: Screw On Pre-Cleaned: None
Sterile/Non-Sterile: Non-Sterile Labware Closure Liner Design: Molded-In Seal Ring
Labware Closure Color: Natural Bottle/Jar Shape: Round
Includes Closure: Yes Labware Body Color: Natural
Glassware Class: Not Rated Item: Bottle
Labware Clarity: Opaque Labware Closure Liner Material: Polypropylene
Labware Body Material: HDPE Autoclavable: No
Labware Closure Material: Polypropylene Labware Screw Closure Size: 38-415mm
Mouth: Narrow Bottle/Jar Type: Sampling
Labware Capacity - English: 32 oz Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 32 oz, 960 mL, Narrow Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 38-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 24

Reviews of Nalgene #PLA-03159