Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Bottle, 32 oz. Capacity, PK24

  • Zoro #: G0213589
  • Mfr #: PLA-03178
$117.08 ($4.88/unit)
  • Autoclavable: No
  • Labware Closure Liner Design: Molded-In Seal Ring
  • Labware Screw Closure Size: 63-415mm
See full product details
This item ships free.

Nalgene #PLA-03178 Specifications

  • Zoro #: G0213589
  • Mfr #: PLA-03178
Autoclavable: No Labware Closure Liner Design: Molded-In Seal Ring
Labware Screw Closure Size: 63-415mm Labware Closure Material: Polypropylene
Labware Closure Type: Screw On Includes Closure: Yes
Labware Body Color: Natural Pre-Cleaned: None
Glassware Class: Not Rated Labware Body Material: HDPE
Bottle/Jar Shape: Round Labware Capacity - Metric: 950 mL
Bottle/Jar Type: Sampling Mouth: Wide
Labware Closure Color: Natural Labware Clarity: Opaque
Labware Basic Material: Plastic Item: Bottle
Sterile/Non-Sterile: Non-Sterile Labware Capacity - English: 32 oz
Labware Closure Liner Material: Polypropylene Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bottle, 32 oz, 950 mL, Wide Mouth, Round, Sampling, Labware Basic Material Plastic, Labware Body Material HDPE, Includes Closure Yes, 63-415mm, Non-Sterile, Pre-Cleaned None, Opaque, Labware Closure Type Screw On, Labware Closure Liner Material Polypropylene, Autoclavable No, Glassware Class Not Rated, Package Quantity 24

Reviews of Nalgene #PLA-03178