Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 213 mm H, Natural, 91 mm Dia, PK50

  • Mfr # PLA-03158

  • Zoro # G0213500


product price: $208.99
/pk 50, $4.18/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Type
Screw On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03158
Zoro #
G0213500
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-415 mm
Labware Screw Closure Size
38-415 mm
Minimum Screw Closure Size
38 mm
Mouth Size
Narrow
Overall Height - Metric
213 mm
Body Diameter - Metric
91 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Labware Closure Type
Screw On
Labware Capacity - English
32 oz
Labware Closure Liner Material
Polypropylene
Labware Clarity
Opaque
Labware Basic Material
Plastic
Labware Capacity - Metric
960 mL
Glassware Class
Not Rated
Labware Closure Liner Design
Molded-In Seal Ring
Labware Body Color
Natural
Labware Body Material
HDPE
Labware Closure Color
Natural
Includes Closure
Yes
Bottle/Jar Type
Sampling
Sterile/Non-Sterile
Non-Sterile
Labware Closure Material
Polypropylene
Bottle/Jar Shape
Round
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
Pre-Cleaned
None
Closure Liner Design
Molded-In Seal Ring
Clarity
Translucent
Basic Material
Plastic
Closure Color
Natural
Numbers of Bottles Included
50
Body Material
HDPE
Graduated
No
Capacity - Metric
960 mL
Closure Type
Screw On
Body Color
Natural
Bottle Type
Sampling
Nominal Capacity - English
32 oz
Capacity - English
32 fl oz
Closure Included
Yes
Nominal Capacity - Metric
960 mL
Closure Liner Material
Unlined

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 213 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.