Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 195 mm H, Natural, 91 mm Dia, PK50

  • Mfr # PLA-03177

  • Zoro # G0214130


product price: $237.99
/pk 50, $4.76/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03177
Zoro #
G0214130
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
63-415 mm
Labware Screw Closure Size
63-415 mm
Overall Height - Metric
195 mm
Body Diameter - Metric
91 mm
Mouth Size
Wide
Minimum Screw Closure Size
63 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Wide
Shape
Round
Labware Closure Material
Polypropylene
Special Features
More Rigid than LDPE or PP Bottles, Packaging Weight for General-Purpose Applications, Suggested for Daily Working Solutions Like Buffers and Bench Reagents, Wide Mouth for Easy Access
Labware Body Color
Natural
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Closure Color
Natural
Labware Closure Liner Material
Polypropylene
Labware Clarity
Opaque
Pre-Cleaned
None
Glassware Class
Not Rated
Labware Closure Type
Screw On
Labware Capacity - Metric
950 mL
Includes Closure
Yes
Bottle/Jar Type
Sampling
Labware Capacity - English
32 oz
Labware Closure Liner Design
Molded-In Seal Ring
Labware Body Material
HDPE
Closure Color
Natural
Capacity - Metric
960 mL
Graduated
No
Numbers of Bottles Included
50
Closure Liner Design
Molded-In Seal Ring
Basic Material
Plastic
Body Material
HDPE
Closure Type
Screw On
Nominal Capacity - English
32 oz
Clarity
Translucent
Closure Liner Material
Unlined
Closure Included
Yes
Bottle Type
Sampling
Body Color
Natural
Nominal Capacity - Metric
960 mL
Capacity - English
32 fl oz

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 91 mm, Bottle Type Sampling, Capacity - Metric 960 mL, Capacity - English 32 fl oz, Overall Height - Metric 195 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.