Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 333 mm H, Clear, 121 mm Dia

  • Mfr # DS2205-0010

  • Zoro # G8389368


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS2205-0010
Zoro #
G8389368
UPC #
-
Country of Origin
United States

Dimensions

Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
25 mm
Body Diameter - Metric
121 mm
Mouth Size
Narrow
Minimum Screw Closure Size
38 mm
Overall Height - Metric
333 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
Yes
Shape
Round
Pre-Cleaned
None
Standards
21 CFR177.1520, ISO 13485:2016
Special Features
Excellent Impact Resistance Makes these Bottles Good for Freezer use to -135 Degrees C (-211 Degrees F)
Sterile/Non-Sterile
Non-Sterile
Closure Color
Natural
Graduated
No
Capacity - English
1 gal
Bottle Type
Sampling
Body Material
Polycarbonate
Basic Material
Plastic
USP Specification
Type VI
Numbers of Bottles Included
1
Closure Included
Yes
Closure Type
Screw On
Closure Liner Material
Unlined
Body Color
Clear
Clarity
Transparent
Capacity - Metric
4 L

Description

Bottle, Body Color Clear, Body Material Polycarbonate, Body Diameter - Metric 121 mm, Bottle Type Sampling, Capacity - Metric 4 L, Capacity - English 1 gal, Overall Height - Metric 333 mm, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 38-430 mm, Mouth Size Narrow, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type VI, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.