Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bottle, 98 mm H, Natural, 51 mm Dia, PK500

  • Mfr # PLA-03152

  • Zoro # G0213528


product price: $569.99
/pk 500, $1.14/ea
Free Shipping & Returns

Key Features

Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLA-03152
Zoro #
G0213528
UPC #
-
Country of Origin
United States

Dimensions

Labware Screw Closure Size
24-415 mm
Screw Closure Size
24-415 mm
Body Diameter - Metric
51 mm
Minimum Screw Closure Size
24 mm
Mouth Size
Narrow
Overall Height - Metric
98 mm

Details

Item
Bottle
Closure Material
Polypropylene
Autoclavable
No
Mouth
Narrow
Shape
Round
Special Features
Good Chemical Compatibility, Narrow Mouth Makes this an Easy to Pour Option, Packaging Weight for Light-Duty Applications
Labware Clarity
Opaque
Labware Capacity - Metric
120 mL
Labware Body Material
HDPE
Labware Closure Type
Screw On
Labware Basic Material
Plastic
Includes Closure
Yes
Labware Closure Liner Material
Polypropylene
Labware Closure Color
Natural
Labware Capacity - English
4 oz
Glassware Class
Not Rated
Bottle/Jar Shape
Round
Labware Closure Material
Polypropylene
Sterile/Non-Sterile
Non-Sterile
Bottle/Jar Type
Sampling
Labware Closure Liner Design
Molded-In Seal Ring
Pre-Cleaned
None
Labware Body Color
Natural
Capacity - Metric
120 mL
Closure Type
Screw On
Graduated
No
Capacity - English
4 fl oz
Closure Liner Design
Molded-In Seal Ring
Closure Liner Material
Unlined
Closure Included
Yes
Nominal Capacity - Metric
120 mL
Basic Material
Plastic
Body Material
HDPE
Numbers of Bottles Included
500
Clarity
Translucent
Closure Color
Natural
Nominal Capacity - English
4 oz
Bottle Type
Sampling
Body Color
Natural

Description

Bottle, Body Color Natural, Body Material HDPE, Body Diameter - Metric 51 mm, Bottle Type Sampling, Capacity - Metric 120 mL, Capacity - English 4 fl oz, Overall Height - Metric 98 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 24-415 mm, Mouth Size Narrow, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.